Motion
62260-CP14
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Mineral Oil Composition, 2 NLGI Grade, Transparent Color, Food Grade, Water Resistant, -4 to +350 °F
MI ITEM #03396383
MFR #62260-CP14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Mineral Oil Composition, 2 NLGI Grade, Transparent Color, Food Grade, Water Resistant, -4 to +350 °F
MI ITEM #03396383
MFR #62260-CP14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • NLGI Grade
    2

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Color
    Transparent
  • Composition
    Aluminum Complex, Mineral Oil
  • Dropping Point
    +577 °F
  • Food Grade
    Food Grade
  • Max Operating Temperature
    350 °F
  • Min Operating Temperature
    -4 °F
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Series
    No-Tox
  • Temperature Range
    -4 to +350 °F
  • Type
    Extreme Pressure
  • Water Resistance
    Water Resistant

Overview

Mfr description
62260-CP14 FOODGRADE CLEAR GR 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought