Motion
62260-PC7
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Mineral Oil Composition, 2 NLGI Grade, Transparent Color
MI ITEM #03396389
MFR #62260-PC7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Mineral Oil Composition, 2 NLGI Grade, Transparent Color
MI ITEM #03396389
MFR #62260-PC7

Mfr description
NO-TOX CLEAR GR 2 1 E 2/CA 62260-PC7
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • NLGI Grade
    2
  • Weight
    17.92 lbs

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Color
    Transparent
  • Composition
    Aluminum Complex, Mineral Oil
  • Dropping Point
    +577 °F
  • Food Grade
    Food Grade
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Temperature Range
    -4 to +350 °F
  • Type
    Extreme Pressure
  • Water Resistance
    Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)