Motion
11286
Air Sander Accessory - For Use With: Dynafile II, Dynafile III
MI ITEM #03396502
MFR #11286
Price$165.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Sander Accessory - For Use With: Dynafile II, Dynafile III
MI ITEM #03396502
MFR #11286

Mfr description
11286 DYNAFILE ARM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$165.80/each

Specifications

Details

  • Accessory Type
    Contact Arm
  • Description
    Contact Arm Ass'y, 5/8 in Dia. x 3/8 in W, Rubber Wheel, with 1/2 in (13 mm) W Platen
  • For Use With
    Dynafile II, Dynafile III

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)