Motion
1940963  SHAFT OUTPUT

FALK
1940963 SHAFT OUTPUT

1940963 Speed Reducer Shaft - Output Shaft, 1-1/4 in
MI ITEM #03396569
MFR #1940963 SHAFT OUTPUT
Your Price$143.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940963 SHAFT OUTPUT

1940963 Speed Reducer Shaft - Output Shaft, 1-1/4 in
MI ITEM #03396569
MFR #1940963 SHAFT OUTPUT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$143.28/each(List $164.00)

Overview

Mfr description
OSK04UB OUTPUT SHAFT KIT SGL ENDED

Specifications

  • Manufacturer Reducer Size
    04U
  • Shaft Type
    Output Shaft
  • Shaft Diameter
  • Shaft Projecting Length
    2.2 in
  • Series
    Ultramite
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934213748
  • UPC_NO
    782934213748
  • Weight
    11.03 lbs
  • Product Type
    Speed Reducer Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text