Motion
117273

ANSELL
117273

AlphaTec® Solvex® 37-175, Medium Duty, Cotton Flocking, Unsupported, Green, Nitrile, Gauntlet
MI ITEM #03396679
MFR #117273
Price$4.06/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
117273

AlphaTec® Solvex® 37-175, Medium Duty, Cotton Flocking, Unsupported, Green, Nitrile, Gauntlet
MI ITEM #03396679
MFR #117273

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.06/pr

Specifications

Dimensions

  • Length
    13 in
  • Size
    SIZE 7,0

Details

  • Color
    Green
  • Country of Origin
    Malaysia
  • Description
    AlphaTec® Solvex® 37-175, Medium Duty, Cotton Flocking, Unsupported, Green, Nitrile, Gauntlet
  • Manufacturer Upc Number
    20076490000428
  • Material
    Nitrile
  • Product Line
    Sol-Vex
  • Product Type
    Chemical Resistant Gloves
  • UPC_NO
    20076490000428

Overview

Mfr description
117273 ALPHATEC SOLVEX 37175 SIZE 7, 0
  • Cotton flocking, reducing sweat for the wearer
  • Sandpatch finish giving the glove a smooth surface that decreases
  • Indirect costs, thanks to fewer rejects of fragile parts
  • Fully reusable, with an unequaled abrasion resistance
  • Provides superb comfort for the wearer
  • Complies with FDA food handling requirements (21 CFR 177.2600)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought