Motion
LSRA16
Random Length Shafting - Steel, 1.0000 in Diameter, Steel
MI ITEM #03396838
MFR #LSRA16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Random Length Shafting - Steel, 1.0000 in Diameter, Steel
MI ITEM #03396838
MFR #LSRA16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LSRA16 X 72 SHAFT & SUPPORT RAIL

Specifications

  • Component Type
    Shafting
  • Measurement Standard
    Inch
  • Nominal Diameter
  • Width
    0.69 in
  • Material
    Steel
  • Mount Material
    Steel
  • Mounting Surface To Centerline
    1.00 in
  • Technical Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought