Motion
760613C
1600 Series Rotary Union, R16833/8KNPTD, 2 x 3/8 in. NPT, Two-port, Nickel Plated Steel, Right Hand
MI ITEM #03397114
MFR #760613C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1600 Series Rotary Union, R16833/8KNPTD, 2 x 3/8 in. NPT, Two-port, Nickel Plated Steel, Right Hand
MI ITEM #03397114
MFR #760613C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
760613C ROTARY UNION
  • Two-Port design for use in a wide variety of applications.
  • Nickel plated steel for corrosion resistance.
  • All circuits are individually sealed eliminating cross contamination.
  • Optional hardened ceramic shaft for higherspeeds and longer life.

Specifications

  • Rotary Union Type
    Air|Hydraulic Fluid|Water
  • Thread Size
    3/8 in
  • Connection
    NPT
  • Rotation
    Right Hand
  • Water Pressure
    2900 psi
  • Air Pressure
    2900 psi
  • Water Temperature
    250 °F
  • Hydraulic Fluid
    Yes
  • Weight
    4.14 lb
  • Series
    1600 Series
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text