Motion
184THTL7726FG

MARATHON ELECTRIC
184THTL7726FG

Inverter Vector Duty Motor - 5 hp, 1800 rpm, 3 ph, 230/460 V, 184TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
Mi Item #03397259
MFR #184THTL7726FG
Price$2,703.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
184THTL7726FG

Inverter Vector Duty Motor - 5 hp, 1800 rpm, 3 ph, 230/460 V, 184TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
Mi Item #03397259
MFR #184THTL7726FG

Mfr description
Y543A 5 1800 3/60/230/460 TENV 184TC
  • MAX GUARD® Class F insulation system Constant Torque operation from 0 to base speed on Vector Drive Constant Horsepower operation up to twice base RPM Optimized for operation with IGBT inverter (NEMA Design A) Normally closed thermostats (one per phase, Class F) Encoder and brake provisions included on opposite drive end (maximum 10 lb-ft brake,see Modifications and/or Accessory Kits sections) Aluminum frame construction Will become build-up item when current stock is gone
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,703.65/each

Specifications

Dimensions

  • Frame Size
    184TC
  • Overall Length C Dimension
    18.93 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.1250 in
  • Weight
    110 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Applications
    Compressors, Conveyors, Crane and Hoist, Machine Tools, Material Handling, Metal Processing, Other Industrial Machinery Installed in Dusty or Dirty Environments, Pumps, Test Stands, Textile Processing
  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Aluminum
  • Frequency Rating
    60 Hz
  • Full Load Current
    14.00 / 7.00 A, 14.0/7.0 A
  • Full Load Efficiency
    89.5 %
  • Insulation Class
    F
  • IP Rating
    43
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    Y543
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856024794
  • Motor Category
    Inverter Duty Motor
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    INV
  • Operation Manual
  • Product Type
    Inverter Vector Duty Motors
  • Standards Met
    CE, CSA
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    5 HP Variable Speed Motor, 3 phase, 1800 RPM, 230/460 V, 184TC Frame, TENV
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)