Motion
213THTL7726CE

MARATHON ELECTRIC
213THTL7726CE

Inverter Vector Duty Motor - 7-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 213TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
Mi Item #03397598
MFR #213THTL7726CE
Price$2,986.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
213THTL7726CE

Inverter Vector Duty Motor - 7-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 213TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
Mi Item #03397598
MFR #213THTL7726CE

Mfr description
7-1/2 1800 Y545 3/60/230/460 TENV 213TC
  • MAX GUARD® Class F insulation system Constant Torque operation from 0 to base speed on Vector Drive Constant Horsepower operation up to twice base RPM Optimized for operation with IGBT inverter (NEMA Design A) Normally closed thermostats (one per phase, Class F) Encoder and brake provisions included on opposite drive end (maximum 10 lb-ft brake,see Modifications and/or Accessory Kits sections) Aluminum frame construction
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,986.54/each

Specifications

Dimensions

  • Frame Size
    213TC
  • Overall Length C Dimension
    20.54 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.3750 in
  • Weight
    135 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Description Keyword
    7.50 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Aluminum
  • Frequency Rating
    60 Hz
  • Full Load Current
    21.0/10.5 A
  • Full Load Efficiency
    90.2 %
  • Insulation Class
    F
  • IP Rating
    43
  • Manufacturer Catalog Number
    Y545
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856024817
  • Motor Category
    Inverter Duty Motor
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    INV
  • Operation Manual
  • Product Type
    Inverter Vector Duty Motors
  • Standards Met
    CE, CSA
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    7.50 HP Variable Speed Motor, 3 phase, 1800 RPM, 230/460 V, 213TC Frame, TENV
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856024817
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)