Overview
Mfr description
S08MBT-04MBSPP ED STRAIGHT
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleDIN METRIC TUBE COMPRESSION
- End 1 Size8
- ShapeSTRAIGHT
- End 2 StyleMALE BSPP FORM E CAPTIVE SEAL
- End 2 Size1/4-19
- Seal MaterialNBR
- Connection TypeBSP / Compression
- Fitting MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data