1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BLASTER CHEMICAL
128-SL
128-SL Blaster Silicone Lube, 1 Gal, 4 Ct Lubricants
MI ITEM #
03397873
MFR #
128-SL
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubricants
Multipurpose Lubricants
BLASTER CHEMICAL 128-SL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BLASTER CHEMICAL
128-SL
128-SL Blaster Silicone Lube, 1 Gal, 4 Ct Lubricants
MI ITEM #
03397873
MFR #
128-SL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
128-SL SL SILICONE LUBE 1 GAL
Specifications
Type
Lubricants
Weight
7.9 lb
Case Pack Height
10.25
Case Pack Length
6.5
Case Pack Width
4.25
Height
10.25 in
Length
4.25 in
Width
6.5 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought