Motion
SSU10WW-DP

THOMSON (ALTRA)
SSU10WW-DP

Closed Round Rail Ball Bushing - SSU Series, 0.625 in Shaft Diameter, 1.1250 in Outside Diameter, 1.5000 in Overall Length, 620 lbf Load Capacity, Closed
MI ITEM #03397978
MFR #SSU10WW-DP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSU10WW-DP

Closed Round Rail Ball Bushing - SSU Series, 0.625 in Shaft Diameter, 1.1250 in Outside Diameter, 1.5000 in Overall Length, 620 lbf Load Capacity, Closed
MI ITEM #03397978
MFR #SSU10WW-DP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SSU-10-WW-DP DRY PACK

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    1.1250 in
  • Overall Length
    1.5000 in
  • Closure Type
    Closed
  • Lubrication
    Dry Pack
  • Bearing Material
    Steel Plastic
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    620 lbf
  • Load Capacity
    620 lbf
  • Operating Temperature Range
    Maximum of +185 °F
  • Retaining Ring Groove Diameter
    1.095 / 1.125 in
  • Wiper Type
    Two Wipers
  • Series
    SSU
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text