Motion
10-4693
Universal JointYoke - Round with Keyway, 3/4 in, Single, Implement, N1000
MI ITEM #03397984
MFR #10-4693
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Universal JointYoke - Round with Keyway, 3/4 in, Single, Implement, N1000
MI ITEM #03397984
MFR #10-4693

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10-4693 YOKE

Specifications

  • Bore Shape
    Round with Keyway
  • Bore Size
    3/4 in
  • Number Of Jaw Ends
    Single
  • Yoke Design Application
    Implement
  • Series
    N1000
  • Length To Hole Center
    1-11/16 in
  • Finish Coating
    Uncoated
  • Keyway Size
    3/16 (Width) in
  • Keyway Location
    Gap
  • Set Screw Location
    Ear
  • Screw Thread Size
    3/8-16 in
  • Standards Met
    ASAE Category 1
  • Manufacturer Upc Number
    085311309066
  • Product Type
    U-Joint Yokes
  • Weight
    0.69 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text