Motion
Y6302L
General Purpose Work Glove - L or Size 9 Size, Cotton Material
MI ITEM #03398091
MFR #Y6302L
Your Price$6.57/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - L or Size 9 Size, Cotton Material
MI ITEM #03398091
MFR #Y6302L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.57/pr(List $7.55)

Overview

Mfr description
Y6302L HOT MILLS 30 OZ
  • GAUNTLET CUFF, GREEN

Specifications

  • Glove Size
    L or Size 9
  • Size
    L
  • Material
    Cotton
  • Material Type
    General Purpose Gloves
  • Lining Material
    Cotton
  • Protection Type
    Heat Resistant
  • Application
    General Purpose Industrial
  • Color
    Green
  • Length
  • Manufacturer Catalog Number
    Y6302L
  • Harmonization Code
    6216003800
  • Description
    HOT MILL 100% COTTON GLOVE, 30 OZ
  • Product Line
    Heat Resistant
  • Laundering Capability
    Steel Processing,Metal Handling
  • UPC_NO
    43551009450
  • Type
    Glove
  • Country of Origin
    PK
  • Product Types
    Hand Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text