Motion
33344
MI ITEM #03398732
MFR #33344
Your Price$217.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03398732
MFR #33344

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$217.50/each(List $250.13)

Overview

Mfr description
33344 250CC MOBILITH 10/CASE

Specifications

  • Type
    Electric Adjustable
  • Lubricant Type
    Grease
  • Number Of Outlets
    1
  • Capacity
    250 cm³
  • Mount Type
    Direct Mount
  • Outlet Thread Size
    3/8 in
  • Outlet Thread Type
    NPT
  • Max Operating Temperature
    +140 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text