Motion
08834135002

NORTON ABRASIVES
08834135002

Mounted Flap Wheel - Ceramic, 80 Grit, 3 in Wheel Diameter, 1/2 in Wheel Width
MI ITEM #03398767
MFR #08834135002
List Price$21.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834135002

Mounted Flap Wheel - Ceramic, 80 Grit, 3 in Wheel Diameter, 1/2 in Wheel Width
MI ITEM #03398767
MFR #08834135002

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.25/each for your price

Overview

Mfr description
08834135002 XX-3005 1/4-20 THD 80 ARB MI

Specifications

  • Grit Number
    80
  • Abrasive Material
    Ceramic
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1/2 in
  • Max Rpm
    20000 rpm
  • UPC_NO
    08834135002
  • Long Description
    The 08834135002 is a mounted flap wheel made with ceramic abrasive material and an 80 grit rating, featuring a 1/4-20 in shank size, 3 in wheel diameter, 1/2 in wheel width, and a maximum speed of 20000 rpm, suitable for aggressive grinding, blending, and surface preparation on hard metals.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text