Motion
FG253100BLA

Rubbermaid
FG253100BLA

Lobby Pro Upright Dust Pan - Polypropylene, Black Pan Color, 12-4/5 in Wide, 11.3 in Deep
Mi Item #03398771
MFR #FG253100BLA
Price$52.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG253100BLA

Lobby Pro Upright Dust Pan - Polypropylene, Black Pan Color, 12-4/5 in Wide, 11.3 in Deep
Mi Item #03398771
MFR #FG253100BLA

Mfr description
FG253100BLA PRO DUST PAN
  • Durable rear wheels improve wear resistance
  • Ideal for use in malls, restaurants and lobbies
  • Will not stain, discolor or absorb odors
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.75/each

Specifications

Dimensions

  • Dust Pan Depth
    11.3 in
  • Dust Pan Height
    5 in
  • Dust Pan Width
    12-4/5 in

Details

  • Dust Pan Color
    Black
  • Dust Pan Material
    Polypropylene
  • Dust Pan Style
    Upright Dust Pan
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)