Motion
D-F7NVSDPC
Pneumatic Auto Switch - Rail Mounting Type, Circular Connector Electrical Connection, NPN (3-Wire) Switch Action
Mi Item #03398917
MFR #D-F7NVSDPC
Price$62.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Auto Switch - Rail Mounting Type, Circular Connector Electrical Connection, NPN (3-Wire) Switch Action
Mi Item #03398917
MFR #D-F7NVSDPC

Mfr description
D-F7NVSDPC SWITCH
  • Solid state auto switches
  • General purpose
  • Band, rail, tie-rod and direct mounting styles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.95/each

Specifications

Dimensions

  • Maximum Load Current
    40 mA
  • Overall Height
    15 mm
  • Overall Length
    23 mm
  • Overall Width
    15 mm
  • Weight
    147 g

Details

  • Applicable Load
    IC Circuit, PLC, Relay
  • Country of Origin
    JP
  • Display
    LED
  • Electrical Connection
    Circular Connector
  • Fluid Comp
    Air
  • Maximum Load Voltage
    28 V dc
  • Mounting Type
    Rail
  • Operating Temperature Range
    -10 to +60 °C
  • Output Specification
    NPN
  • Piping Entry Direction
    Vertical
  • Series
    D-
  • Standards Met
    CE, IEC 529, IEC 947-5-2, JIS C 4524, JIS C 4525, NECA 0402
  • Switch Action
    NPN (3-Wire)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)