Motion
62210-CF14
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Hydroxy, White Mineral Oil, Zinc Oxide Composition, 0 NLGI Grade, White Color, Food Grade, Water Resistant, +15 to +350 °F
Mi Item #03399131
MFR #62210-CF14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Hydroxy, White Mineral Oil, Zinc Oxide Composition, 0 NLGI Grade, White Color, Food Grade, Water Resistant, +15 to +350 °F
Mi Item #03399131
MFR #62210-CF14

Mfr description
NO-TOX HD GR 0 1 E 12/CA 62210-CF14
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • NLGI Grade
    0
  • Weight
    13.13 lbs

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Color
    White
  • Composition
    Aluminum Complex, Hydroxy, White Mineral Oil, Zinc Oxide
  • Dropping Point
    +464 °F
  • Flash Point
    482 °F
  • Food Grade
    Food Grade
  • Grease Thickener
    Aluminum Complex
  • Max Operating Temperature
    350 °F
  • Min Operating Temperature
    15 °F
  • NSF Rating
    H1
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Temperature Range
    +15 to +350 °F
  • Type
    Extreme Pressure
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)