Motion
VY1D00-100
VY1, Electro Pneumatic Regulator
Mi Item #03399199
MFR #VY1D00-100
Price$178.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VY1, Electro Pneumatic Regulator
Mi Item #03399199
MFR #VY1D00-100

Mfr description
VY1D00-100 PILOT VALVE
  • Electro pneumatic regulator
  • Step-less control through electric signals
  • Simple circuit configuration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.65/each

Specifications

Dimensions

  • Inlet Port Size
    1/8 in
  • Weight
    0.37 lbs

Details

  • Inlet Port Type
    NPT
  • Outlet Port Thread Type
    NPT
  • Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)