Motion
GE 40 TXG3E-2LS

SKF
GE 40 TXG3E-2LS

Radial Spherical Plain Bearing - 40 mm Bore, 62 mm OD, 28 mm Inner Ring Width, Sealed
MI ITEM #03399215
MFR #GE 40 TXG3E-2LS
Price$1,937.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 40 TXG3E-2LS

Radial Spherical Plain Bearing - 40 mm Bore, 62 mm OD, 28 mm Inner Ring Width, Sealed
MI ITEM #03399215
MFR #GE 40 TXG3E-2LS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,937.86/each

Specifications

Dimensions

  • Ball Diameter
    2.0870 in, 53 mm
  • Bore Diameter  
    40 mm
  • Inner Ring Width  
    28 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    22 mm
  • Outside Diameter  
    62 mm
  • Overall Width
    28 mm
  • Weight
    0.68 lbs

Details

  • Additional Details
    Triple-lip | Maintenance-free | Stainless steel
  • Ball Material
    Stainless steel
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Inner Ring Material
    Steel
  • Liner Material
    PTFE Fabric
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Catalog Number
    GE 40 TXG3E-2LS
  • Manufacturer Upc Number
    7316571913742
  • Operating Temperature Range
    -50 to +150 °C °F
  • Outer Ring Material
    Stainless Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    280 kN
  • Radial Static Load Capacity
    465 kN
  • Series
    GE
  • Type Of Bearing
    Radial
  • UPC_NO
    7316571913742

Overview

Mfr description
GE 40 TXG3E-2LS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought