Motion
D2403-L08-L08
USA Sealing Straight Adapter - 8 mm Male Metric DIN x 8 mm Male Metric
Mi Item #03402817
MFR #D2403-L08-L08
Price$6.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 8 mm Male Metric DIN x 8 mm Male Metric
Mi Item #03402817
MFR #D2403-L08-L08

Mfr description
L08MBT-L08MBT STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.98/each

Specifications

Dimensions

  • Overall Length
    41.0

Details

  • Series
    D2403_EQUAL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)