Motion
485-AKV
Aluminum Legging - Spat - 19 oz, 6 in Flare, 7 in Length, High Radiant Heat Resistant, Aluminized Para-Aramid Blend Material
MI ITEM #03402864
MFR #485-AKV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aluminum Legging - Spat - 19 oz, 6 in Flare, 7 in Length, High Radiant Heat Resistant, Aluminized Para-Aramid Blend Material
MI ITEM #03402864
MFR #485-AKV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    7 in
  • Size
    One Size Fits All

Details

  • Color
    Silver
  • Flame Resistant
    High Radiant Heat Resistant
  • Flare
    6 in
  • Garment Type
    Spat - 19 oz
  • Material
    Aluminized Para-Aramid Blend

Overview

Mfr description
485-AKV ALUMINMUM LEGGINGS (SPAT)
  • Great for protecting bottom portion of legs, feet, ankles, and shoes from high levels of radiant heat
  • Convenient to use- put on and take off without removing shoes
  • Able to be removed fast with the Velcro closure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought