Motion
435
Prism Cyanoacrylate Adhesive - Transparent, 20 g, Bottle, Liquid, 24 hr Cure Time
MI ITEM #03402963
MFR #435
Price$36.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prism Cyanoacrylate Adhesive - Transparent, 20 g, Bottle, Liquid, 24 hr Cure Time
MI ITEM #03402963
MFR #435

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$36.35/each

Specifications

Dimensions

  • Package Size
    20 g
  • Weight
    0.07 lbs

Details

  • Application
    Bonding close fitting parts
  • Color
    Transparent
  • Cure Time
    24 hr
  • Fixture Time
    30 sec
  • Material Comp
    Cyanoacrylate
  • Package Type
    Bottle
  • Product Form
    Liquid
  • UPC_NO
    079340409941
  • Viscosity
    200 (Brookfield) cP, 250 (Cone and Plate) cP

Overview

Mfr description
840057 40994 20GR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought