Motion
4M4K X50FT

GATES RUBBER CO
4M4K X50FT

Hydraulic Hose - 1/4 in ID, 4000 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #03403939
MFR #4M4K X50FT
Price$503.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4M4K X50FT

Hydraulic Hose - 1/4 in ID, 4000 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #03403939
MFR #4M4K X50FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$503.53/each

Specifications

Dimensions

  • Hose Dash Size
    4
  • Minimum Bend Radius
    1.5
  • Nominal Hose Inner Diameter  
    1/4 in

Details

  • Cover Material
    Modified Nitrile - Type C2
  • Cover Type
    Standard
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46571238
  • Tube Material
    Nitrile - Type C
  • Working Pressure
    4000 psi

Overview

Mfr description
4M4K X 50FT 4657-1238 85616

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought