Motion
6M4K X50FT

GATES RUBBER CO
6M4K X50FT

Hydraulic Hose - 3/8 in ID, 4000 psi Working Pressure, Nitrile Rubber Cover
Mi Item #03403944
MFR #6M4K X50FT
Price$657.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6M4K X50FT

Hydraulic Hose - 3/8 in ID, 4000 psi Working Pressure, Nitrile Rubber Cover
Mi Item #03403944
MFR #6M4K X50FT

Mfr description
6M4K X 50FT 4657-4867 85617
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$657.49/each

Specifications

Dimensions

  • Hose Dash Size
    6
  • Minimum Bend Radius
    2
  • Nominal Hose Inner Diameter  
    3/8 in

Details

  • Cover Material
    Modified Nitrile - Type C2
  • Cover Type
    Standard
  • Hose Covering Material
    Nitrile Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46574867
  • Tube Material
    Nitrile - Type C
  • Working Pressure
    4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)