Motion
220-0662X1K
Tubing - 0.25 in ID, 0.38 in OD, 1000 ft Length
MI ITEM #03405549
MFR #220-0662X1K
List Price$0.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 0.25 in ID, 0.38 in OD, 1000 ft Length
MI ITEM #03405549
MFR #220-0662X1K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.42/each for your price

Overview

Mfr description
220-0662X1K X 1000 POLYEHTYLENE 3/8
  • Transfer of air and liquids in industrial applications
  • Water lines
  • Water softener lines
  • Pneumatic logic control lines
  • Vending equipment

Specifications

  • Tube Inner Diameter
    0.25 in
  • Tube Outer Diameter
    0.38 in
  • Length
    1000 ft
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353036563
  • Operating Temperature Range
    -50 to 140 ºF
  • Color
    Natural
  • Standards Met
    Phthalate Free|RoHS
  • Style
    Linear Low Density Food Grade Polyethylene Tubing
  • UPC_NO
    822353036563
  • Wall Thickness
    0.06 in
  • Inner Tube Material
    Polyethylene
  • Product Types
    220 Series Linear Low Density Food Grade Polyethylene Tubing
  • Type
    Tubing
  • Additional Details
    LLDPE food grade tubing for standard industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought