Motion
CL-5-HRP-S
Spring Plunger, Diameter: 5/8", Plunger Style: Threaded, Body Material: Stainless Steel
Mi Item #03407687
MFR #CL-5-HRP-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spring Plunger, Diameter: 5/8", Plunger Style: Threaded, Body Material: Stainless Steel
Mi Item #03407687
MFR #CL-5-HRP-S

Mfr description
CL-5-HRP-S RETRACTABLE PLUNGER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    5/8 in
  • Final Force
    6 lb
  • Initial Force
    1-1/2 lb
  • Thread Size
    5/16-18 in
  • Tip Diameter
    5/32 in

Details

  • Body Material
    Stainless Steel
  • Plunger Style
    Threaded
  • Plunger Type
    Spring
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)