Motion
UCP313-65MM
Pillow Block Ball Bearing Unit - 2-Bolt Base, 65 mm Bore
MI ITEM #03408387
MFR #UCP313-65MM
Your Price$528.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 65 mm Bore
MI ITEM #03408387
MFR #UCP313-65MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$528.09/each(List $660.11)

Overview

Mfr description
UCP313-65MM PILLOW BLOCK BRG HVY DTY-

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    65 mm
  • UPC_NO
    80067516144
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text