Motion
6704

NTN
6704

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 27 mm OD, 4 mm Width, Open, Without Snap Ring
Mi Item #03409716
MFR #6704
Price$105.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6704

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 27 mm OD, 4 mm Width, Open, Without Snap Ring
Mi Item #03409716
MFR #6704

Mfr description
6704 BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$105.50/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.0079 in, 0.200 mm
  • Inner Ring Width
    0.1575 in, 4.000 mm
  • Outside Diameter  
    27 mm
  • Overall Width  
    4 mm
  • Precision Rating
    Class 0
  • Weight
    0.01 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Stainless Steel
  • Cage Type
    Crown
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6704 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    The 6704 is a 20 mm bore radial/deep groove ball bearing with a 27 mm OD and 4 mm width, open for standard use.
  • Manufacturer Catalog Number
    6704
  • Manufacturer Upc Number
    4547359406351
  • Max Rpm
    5700 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    250 lbf
  • Radial Static Load Capacity
    160 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359406351
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)