Motion
PE-2202-06
Oil Pump - Air Operated Pump, Electric Pump, Oil, 0.37 in³/cycle Flow Rate, 2 L Compatible Container Size
Mi Item #03410409
MFR #PE-2202-06
Price$1,881.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Air Operated Pump, Electric Pump, Oil, 0.37 in³/cycle Flow Rate, 2 L Compatible Container Size
Mi Item #03410409
MFR #PE-2202-06

Mfr description
PE-2202-06 PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,881.00/each

Specifications

Dimensions

  • Compatible Container Size
    2 L
  • Outlet Thread Connection
    5/16-24 (Female) in

Details

  • Flow Rate
    0.37 in³/cycle
  • Lubrication Type
    Oil
  • Max Operating Temperature
    +120 °F
  • Maximum Operating Pressure
    100 psi
  • Min Operating Temperature
    +32 °F
  • Output
    6 cc/cycle
  • Pump Type
    Air Operated Pump, Electric Pump
  • Series
    PE-20, PE-22, PE-24
  • Voltage
    110 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)