Motion
AM-2025-25
AM-2025-25 20 X 25 X 25mm Pwdr Mtl Bronze Sleeve Bearing
MI ITEM #03410518
MFR #AM-2025-25
Price$6.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AM-2025-25 20 X 25 X 25mm Pwdr Mtl Bronze Sleeve Bearing
MI ITEM #03410518
MFR #AM-2025-25

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.58/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    25 mm
  • Overall Length  
    25 mm
  • Overall Width
    25 mm

Details

  • Branding
    ISOSTATIC
  • Description
    AM-2025-25 20 X 25 X 25mm Pwdr Mtl Bronze Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.005 to +.03 mm
  • Length Tolerance
    ±.12
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    AM202525
  • Manufacturer Upc Number
    00846802061456
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.035 to +.06 mm
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802061456

Overview

Mfr description
AM-2025-25 20 X 25 X 25MM P/M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought