Motion
D867010018BX
V-belt Pulley - 1.1250 in Bore Size, 6.7500 in O.D.
MI ITEM #03410557
MFR #D867010018BX
Price$230.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 1.1250 in Bore Size, 6.7500 in O.D.
MI ITEM #03410557
MFR #D867010018BX

Mfr description
D8670-M X 1-1/8 SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.29/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Outside Diameter  
    6.7500 in
  • Weight
    12.4 lbs

Details

  • Product Type
    V-Belt Pulleys
  • Series
    D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)