Motion
EOC-190-1
Air Cooled Heat Exchanger - Series EOC, Size 190, NPT .750 Port Size, 1 Passes
MI ITEM #03410568
MFR #EOC-190-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cooled Heat Exchanger - Series EOC, Size 190, NPT .750 Port Size, 1 Passes
MI ITEM #03410568
MFR #EOC-190-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EOC-190-1 HEAT EXCHANGER

Specifications

  • Series
    EOC
  • Unit Size
    190
  • Flow Rate
    38 gpm
  • Number Of Passes
    1
  • Port Size
    3/4 NPT
  • Body Material
    Steel
  • Tubing Material
    Copper
  • Overall Length
    16.50 in
  • Mounting Hole Spacing
    14.75 in
  • Manufacturer Catalog
  • Max Operating Temperature
    300 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text