Motion
WHITE KNIGHT 1lb

JET-LUBE
WHITE KNIGHT 1lb

General Purpose Anti-Seize Lubricant - 1 lb, Can, Color: White
Mi Item #03410789
MFR #WHITE KNIGHT 1lb
Price$53.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JET-LUBE
WHITE KNIGHT 1lb

General Purpose Anti-Seize Lubricant - 1 lb, Can, Color: White
Mi Item #03410789
MFR #WHITE KNIGHT 1lb

Mfr description
16404 WHITE KNIGHT LUBE
  • A premium quality anti-seize compound developed specifically for use in applications where incidental food contact is possible and is composed entirely of ingredients that meet NSF H1 requirements
  • This aluminum complex based anti-seize protects metal parts from seizure, galling, rust, corrosion and heat freeze by tenaciously adhering to the metal surface
  • WHITE KNIGHT provides a degree of safety and protection unsurpassed by any other product
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.35/each

Specifications

Dimensions

  • Container Size
    1 lb

Details

  • Anti-Seize Type
    Food Grade
  • Certification
    NSF H1
  • Color
    White
  • Composition
    Non-Hazardous Blend
  • Container Capacity
    1 lb
  • Container Type
    Can
  • Features & Benefits
    • A premium quality anti-seize compound developed specifically for use in applications where incidental food contact is possible and is composed entirely of ingredients that meet NSF H1 requirements •This aluminum complex based anti-seize protects metal parts from seizure, galling, rust, corrosion and heat freeze by tenaciously adhering to the metal surface •WHITE KNIGHT provides a degree of safety and protection unsurpassed by any other product •\n\nAPPLICATIONS: \n- Bottling Machinery\n- Pump Gears, Motors\n- Packaging Machinery\n- Conveyor & Oven Bearings\n- Valve Assemblies\n- Press Fit Assemblies\n- Nuts, Bolts, Screws\n- Chain Drives\n- Stainless Steel Fittings\n- Pipe Fittings\n- Gaskets\n- Worm Gears\n\nNote: Not for use on Oxygen services.
  • Food Grade
    Food Grade
  • Max Operating Temperature
    1800 °F
  • Min Operating Temperature
    -65 °F
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Temperature Range
    -65 to +1800 °F
  • Type
    General Purpose
  • Water Resistance
    Water Resistant
  • Working Temperature
    -65 to 1800 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)