Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMERICAN INDUSTRIAL HEAT
STC-1760-6-6-TP-Z

Heat Exchanger - STC Series, 2 Pass, 8.00 in Shell Dia, 6.000 in Baffle Spacing, 0.375 in Cooling Tube Dia, NPT 3.000 Shell Side, NPT 2.500 Tube Side, Max Flow 220 gpm shell / 180.0 gpm Tube, Stainless Steel Shell, Stainless Steel Tubing, Stainless Steel Bonnet, Stainless Steel Baffle, Hypalon Gasket, 1 Zinc Anode Zinc Anodes
MI ITEM #03411130
MFR #STC-1760-6-6-TP-Z

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
STC1760-6-6-TPZ ALL SS HEAT EXC
  • Computer generated data sheet available for any application
  • Steel or stainless steel construction.
  • Operating pressure for tubes 150 PSI
  • Operating pressure for shell 300 PSI.
  • Operating temperature 300 °F.
  • Can be customized to fit any applications.
  • Cools: Fluid power systems, rock crushers, presses, shears, lubrication equipment for paper machinery, gear drives, marine transmissions, etc.
  • As an option, available in ASME code and certified

Specifications

  • Number Of Passes
    2
  • Series
    STC
  • Flow Rate - Shell Side
    220 gpm
  • Port Size - Shell Side
    NPT 3.000
  • Shell Diameter
    8.00 in
  • Port Size - Tube Side
    NPT 2.500
  • Flow Rate - Tube Side
    29.0 to 180.0 gpm
  • Baffle Spacing
    6.000 in
  • Shell Material
    Stainless Steel
  • Cooling Tube Diameter
    0.375 in
  • Tubing Material
    Stainless Steel
  • End Bonnet Material
    Stainless Steel
  • Max Operating Temperature
    150 psi (Tube), 300 psi (Shell)
  • Baffle Material
    Stainless Steel
  • Gasket Material
    Hypalon
  • Anode
    1 Zinc Anode
  • Mounting Hole Spacing
    7.00 in
  • Mounting Bracket Material
    Steel
  • Drain Port Size
    0.500 NPT
  • Overall Length
    66.62 in
  • Replacement Zinc Anode
    301-0003
  • Replacement In Out Bonnet Double Pas
    205-0054 Stainless Steel
  • Replacement Return Bonnet
    205-0055 Stainless Steel
  • Replacement Bonnet Gasket
    302-1005 Hypalon
  • Replacement Foot Bracket
    205-0161
  • Weight
    260.00 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text