Motion
742018/GNP4

NTN
742018/GNP4

Ball Thrust Bearing - Double-Direction, 90 mm Bore, 140 mm OD, 50 mm Width, Separable
MI ITEM #03411159
MFR #742018/GNP4
List Price$7,056.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
742018/GNP4

Ball Thrust Bearing - Double-Direction, 90 mm Bore, 140 mm OD, 50 mm Width, Separable
MI ITEM #03411159
MFR #742018/GNP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,056.39/each for your price

Overview

Mfr description
742018/GNP4 PRECISION

Specifications

  • Bore Type
    Round
  • Thrust Bearing Type
    Double-Direction
  • Bore Diameter
  • Finish Coating
    Uncoated
  • Outside Diameter
  • Overall Width
  • Country of Origin
    JP
  • Outside Diameter Design
    Straight
  • Closure Type
    Open
  • Separable Or Banded
    Separable
  • Configuration
    Two
  • Internal Clearance
    C0
  • Precision Rating
    ISO Class 4
  • Seal Material
    None
  • Static Load Capacity
    33272 lbf
  • Dynamic Load Capacity
    13713 lbf
  • Radial Dynamic Load Capacity
    13700 lbf
  • Operating Temperature Range
    -40 to 250 ºF
  • Max Rpm
    4800 rpm
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Series
    742
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Manufacturer Upc Number
    4547359454659
  • UPC_NO
    4547359454659
  • Max Operating Temperature
    250 °F
  • Harmonization Code
    8482.10.5028
  • Weight
    5.269 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text