Motion
TMMA 120

SKF
TMMA 120

Easy Pull Jaw Puller - 13.5 ton Capacity, 75 to 250 mm Spread, 250 mm Reach
MI ITEM #03411890
MFR #TMMA 120
Price$1,535.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TMMA 120

Easy Pull Jaw Puller - 13.5 ton Capacity, 75 to 250 mm Spread, 250 mm Reach
MI ITEM #03411890
MFR #TMMA 120

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,535.36/each

Specifications

Dimensions

  • Reach
    250 mm
  • Spread
    75 to 250 mm
  • Weight
    26.78 lbs

Details

  • Capacity
    13.5 ton
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316572464748
  • Maximum Torque
    195 ft-lb
  • Number Of Jaws
    3
  • Puller Type
    3 Way Jaw Puller
  • UPC_NO
    7316572464748

Overview

Mfr description
TMMA-120 SPRING-OPERATED JAW PULLE
  • Sturdy design allows dismounting of components even in the tightest application in a safe manner
  • Unique red rings spring-operated opening mechanism allows it to be placed behind the component with one movement of the hands
  • Self-locking arms help prevent the risk of puller slipping under load
  • Double hexagonal heads allow easier application of withdrawal force
  • Self-centring capability and nosepiece help avoid damage to shaft
  • Efficient use of time due to quick dismounting
  • Available in three sizes with a withdrawal force of 60, 80 or 120 kN (6.7, 9 or 13.5 US tons), enabling easy selection
  • TMHS series hydraulic force generators are available as an accessory for the 80 and 120 kN versions

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought