Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Individual Character Punch, Individual Character: 0, Shank Length: 7/8", Character Height: 1/4"
MI ITEM #03412171
MFR #CMG25AA1208-0

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
CMG25AA1208-0 STAMP

Specifications

  • Type
    Individual Character Punch
  • Character Height
    1/4 in
  • Shank Length
    7/8 in
  • Shank Width
    3/8 in
  • Individual Character
    0
  • Character Style
    Standard Groove
  • Material
    Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text