Overview
Mfr description
CMG25AA1208-W STAMP
Specifications
- TypeIndividual Character Punch
- Character Height1/4 in
- Shank Length7/8 in
- Shank Width3/8 in
- Individual CharacterW
- Character StyleStandard Groove
- MaterialAlloy Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data