Motion
01701
Kleenex Paper Towel Sheet - 1 Ply, 9 in Width, 10-1/2 in Towel Length, White Color
MI ITEM #03412214
MFR #01701
Price$10.28/ct
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kleenex Paper Towel Sheet - 1 Ply, 9 in Width, 10-1/2 in Towel Length, White Color
MI ITEM #03412214
MFR #01701

Mfr description
01701 KLEENEX HAND TOWELS POP-UP BOX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.28/ct

Specifications

Dimensions

  • Towel Length
    10-1/2 in
  • Towel Width
    9 in

Details

  • Color
    White
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Manufacturer Upc Number
    10036000017011
  • Meets Industry Standards By
    EPA, EcoLogo, FSC
  • Plain Or Pattern
    Plain
  • Ply
    1
  • Roll Or Sheets
    Sheets
  • Total Number Of Towels
    2160
  • UPC_NO
    10036000017011

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)