Motion
04621W
Coffing® Lever Hoist - Cable Type, 3/4 ton Capacity, 21-1/2 ft Lift
MI ITEM #03413450
MFR #04621W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coffing® Lever Hoist - Cable Type, 3/4 ton Capacity, 21-1/2 ft Lift
MI ITEM #03413450
MFR #04621W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04621W 430CDPB CAR DOOR PULLER 1500/3000

Specifications

  • Lever Hoist Type
    Cable
  • Weight Capacity
    3/4 ton
  • Standard Lift
    21-1/2 ft
  • Headroom
    25 in
  • Body Material
    Aluminum
  • Series
    CM
  • Cable Type
    Galvanized 7 x 19 (133 Strand) Aircraft Cable
  • Chain Material
    Steel
  • Additional Details
    Overload Protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text