Motion
04552W
Little Mule Wire Grip - LMG2000 - Standard, Spring-Loaded, Un-notched Handle, Bulldog Jaw, Aggressive Teeth
MI ITEM #03413677
MFR #04552W
Price$272.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Little Mule Wire Grip - LMG2000 - Standard, Spring-Loaded, Un-notched Handle, Bulldog Jaw, Aggressive Teeth
MI ITEM #03413677
MFR #04552W

Mfr description
04452W LMG2000 1-TON WIRE GRIP W/ BULLDO
  • CAPACITIES From 1,000 to 20,000 lbs.
  • Models to fit wire gauge sizes of .04 in. to 1.25 in.
  • Bulldog-type jaw or parallel jaw with aggressive of fine teeth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.05/each

Specifications

Dimensions

  • Hook Opening Size
    1 x 1-1/2 in

Details

  • Additional Details
    Easy-to-use Little Mule wire grips can be used with a variety of wire sizes and types, so fewer grip changes are required. They also have large handle eye openings for easy opening, attaching and releasing to prevent lock ups. Made of forged steel, Little Mule grips are both durable and lightweight, making them ideal for a variety of utility jobs.
  • Lever Hoist Type
    Wire
  • Manufacturer Upc Number
    698303206009
  • Maximum Wire Gauge
    0.594 in or 4/0 AWG
  • Minimum Wire Gauge
    0.109 in or 8 AWG
  • UPC_NO
    698303206009
  • Weight Capacity
    1 ton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)