Motion
CBTP0500
5 TON PUSH TROLLEY
Mi Item #03413695
MFR #CBTP0500
Price$1,745.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 TON PUSH TROLLEY
Mi Item #03413695
MFR #CBTP0500

Mfr description
CBTP0500 5 TON PUSH TROLLEY 3.5"-8.7" FL
  • The economical choice for most applications
  • Steel wraparound side plates, dual tread wheels and lifetime lubricated shielded ball bearings
  • Accepts most hook mounted hoists
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,745.08/each

Specifications

Dimensions

  • Compatible Beam Flange Size
    3-1/2 to 8.7 in
  • Compatible Beam Height
    10 to 24 in
  • Max Beam Flange Width
    8.7 in
  • Min Beam Flange Width
    3-1/2 in
  • Minimum Curve Radius
    70 in
  • Weight
    149.00 lbs
  • Wheel Tread Diameter
    4.92 in

Details

  • Additional Details
    Shielded Ball Bearing Wheels
  • Compatible Beam Flange Type
    Flat, Tapered
  • Series
    CBT
  • UPC_NO
    043927605002
  • Weight Capacity
    5 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)