Motion
04559W
Little Mule Wire Grip - LMG4600 - Standard, Spring-Loaded, Un-notched Handle, Parallel Jaw, Fine Teeth
MI ITEM #03413697
MFR #04559W
Your Price$437.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Little Mule Wire Grip - LMG4600 - Standard, Spring-Loaded, Un-notched Handle, Parallel Jaw, Fine Teeth
MI ITEM #03413697
MFR #04559W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$437.92/each(List $547.40)

Overview

Mfr description
04459W LMG4600 5-TON WIRE GRIP STD.GRIP,
  • CAPACITIES From 1,000 to 20,000 lbs.
  • Models to fit wire gauge sizes of .04 in. to 1.25 in.
  • Bulldog-type jaw or parallel jaw with aggressive of fine teeth
  • Standard and hot line models available VERSATILE All models are rated for a variety of wire sizes and types, so fewer grip changes are required. NO LOCK-UPS Grips open easily and release instantly to quickly insert or remove wire. LARGE HANDLE EYE OPENING Accepts standard hooks and easily attaches to tackle blocks. FORGED STEEL CONSTRUCTION Durable yet lightweight. CORROSION PROTECTION Yellow chromate finish protects components from rust and corrosion. OPTIONAL REPLACEMENT JAWS For 5000 lb., 10,000 lb. and 12,000 lb. capacity models Replacement jaws with smooth and aggressive teeth available. More aggressive tooth design reduces slippage and cable damage. Suitable for applications requiring exclusive use on EHS cable or guy strand. For 2,000 LB. capacity models, Replacement jaws available with aggressive teeth only.

Specifications

  • Lever Hoist Type
    Wire
  • Weight Capacity
    5 ton
  • Hook Opening Size
    1-1/4 x 1-3/4 in
  • Minimum Wire Gauge
    0.30 in or 1 AWG
  • Maximum Wire Gauge
    0.80 in or 450 kcmil
  • Manufacturer Upc Number
    698303206054
  • UPC_NO
    698303206054
  • Additional Details
    Easy-to-use Little Mule wire grips can be used with a variety of wire sizes and types, so fewer grip changes are required. They also have large handle eye openings for easy opening, attaching and releasing to prevent lock ups. Made of forged steel, Little Mule grips are both durable and lightweight, making them ideal for a variety of utility jobs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text