Motion
04465W
Little Mule® LMG Series Wire Rope Grip Lever Hoist - Wire Type, 20000 lbs Capacity
Mi Item #03413702
MFR #04465W
Price$2,049.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Little Mule® LMG Series Wire Rope Grip Lever Hoist - Wire Type, 20000 lbs Capacity
Mi Item #03413702
MFR #04465W

Mfr description
04465W LMG4700 10-TON WIRE GRP STD.GRIP,
  • Rated for a variety of wire sizes and types, so fewer grip changes are required
  • Grips open easily and release instantly to quickly insert or remove wire
  • Large handle eye opening accepts standard hooks and easily attaches to tackle blocks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,049.34/each

Specifications

Dimensions

  • Hook Opening Size
    2-1/2 x 3-1/2 in

Details

  • Additional Details
    Easy-to-use Little Mule wire grips can be used with a variety of wire sizes and types, so fewer grip changes are required. They also have large handle eye openings for easy opening, attaching and releasing to prevent lock ups. Made of forged steel, Little Mule grips are both durable and lightweight, making them ideal for a variety of utility jobs.
  • Lever Hoist Type
    Wire
  • Manufacturer Upc Number
    698303206092
  • Maximum Wire Gauge
    1.25 in or 1,130 MCM
  • Minimum Wire Gauge
    0.70 in or 0.397 MCM
  • Type
    Wire Grip
  • UPC_NO
    698303206092
  • Weight Capacity
    20000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)