Motion
04471W
Little Mule® LMG Series LMG4800 Wire Rope Grip Lever Hoist - Wire Type, 12000 lbs Capacity
MI ITEM #03413703
MFR #04471W
Your Price$718.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Little Mule® LMG Series LMG4800 Wire Rope Grip Lever Hoist - Wire Type, 12000 lbs Capacity
MI ITEM #03413703
MFR #04471W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$718.31/each(List $897.89)

Overview

Mfr description
04471W LMG4800 6-TON WIRE GRIP STD.GRIP,
  • Rated for a variety of wire sizes and types, so fewer grip changes are required
  • Grips open easily and release instantly to quickly insert or remove wire
  • Large handle eye opening accepts standard hooks and easily attaches to tackle blocks
  • Choice of standard or aggressive jaw models
  • Forged steel construction is durable yet lightweight
  • Yellow chromate finish protects components from rust and corrosion
  • 1,000 lb and 2,000 lb models have bulldog-type jaw, all others have parallel jaw

Specifications

  • Lever Hoist Type
    Wire
  • Weight Capacity
    12000 lbs
  • Hook Opening Size
    1-1/4 x 1-3/4 in
  • Minimum Wire Gauge
    0.70 in or 0.997 MCM
  • Maximum Wire Gauge
    1.25 in or 1,130 MCM
  • Manufacturer Upc Number
    698303206726
  • UPC_NO
    698303206726
  • Additional Details
    Easy-to-use Little Mule wire grips can be used with a variety of wire sizes and types, so fewer grip changes are required. They also have large handle eye openings for easy opening, attaching and releasing to prevent lock ups. Made of forged steel, Little Mule grips are both durable and lightweight, making them ideal for a variety of utility jobs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text