1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
3244
Connecting Bar - 3/4 in Diameter, 24 in OAL, Steel Material
MI ITEM #
03413766
MFR #
3244
Price
$68.70
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Pry Bars
KLEIN TOOLS INC 3244
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
3244
Connecting Bar - 3/4 in Diameter, 24 in OAL, Steel Material
MI ITEM #
03413766
MFR #
3244
Mfr description
3244 HEX BAR 3/4" X 24"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$68
.70
/each
Add to Cart
Specifications
Dimensions
Bar Diameter
3/4 in
Overall Length
24 in
Weight
2.5 lbs
Details
Bar Type
Connecting Bar
Material
Steel
UPC_NO
092644665042
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items