Motion
CRFCF-PN208T

SEALMASTER
CRFCF-PN208T

Ball Bearing Cartridge - 40 mm Bore , Cast Iron, Concentric Collar
Mi Item #03413980
MFR #CRFCF-PN208T
Price$831.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRFCF-PN208T

Ball Bearing Cartridge - 40 mm Bore , Cast Iron, Concentric Collar
Mi Item #03413980
MFR #CRFCF-PN208T

Mfr description
CRFCF-PN208T 40MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$831.32/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Overall Height
    2.0000 in
  • Overall Length
    5.2500 in
  • Overall Width
    5.2500 in

Details

  • Bearing Material
    Steel
  • CAD Drawing
  • Expansion Type
    Non-Expansion
  • Finish Coating
    Polymer
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Operating Temperature Range
    -20 to +220 °F
  • Seal Type
    Triple Lip
  • Series
    CRFCF-PN-T
  • UPC_NO
    662461352090
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)