Overview
Mfr description
FS6400-L-06-08-O
Specifications
- Adapter TypeStraight
- End 1 StyleMale Face Seal, Male O-ring Boss
- End 1 Size1/2 in, 3/8 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread11/16-16 UNF, 3/4-16 UNF
- End 2 StyleMale Face Seal, Male O-ring Boss
- End 2 Size1/2 in, 3/8 in
- End 2 Thread11/16-16 UNF, 3/4-16 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS6400
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data